Jars, low form, with Twist-off thread
490 ml, 81,4 mm, 118,0 mm, 82 mm
Catalog # RIXI1-0801-0490-82
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jars, low form, with Twist-off thread
Catalog # RIXI1-0801-0490-82
Supplier: BERLIN PACKAGING RIXIUS GMBH
Jump to:
Product Details & Documents
Glass, without cap.
- Good chemical and physical properties
- For use in applications without high thermal loads
- Fitting metal screw caps are available under codes 216-3630 to 216-3633
Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.
Specifications
- Ext.Ø:81,4 mm
- Thread:82 mm
- Capacity:490 ml
- Height:118,0 mm
- Seq:11



