Order Entry
Export
Orders LinkContactUsLinkComponent
Cryogenic vials, TruCool®

Cryogenic vials, TruCool®

4,00 ml, Conical bottom, freestanding, 12,5×75,5 mm, Yes
Catalog # 479-1908
Supplier:   BIOCISION
Cryogenic vials, TruCool®
Catalog # 479-1908
Supplier:  BIOCISION
Cryogenic vials, TruCool®
Cryogenic vials, TruCool®

4,00 ml, Conical bottom, freestanding, 12,5×75,5 mm, Yes

Price
1 220,00 €
Log in for availability
1 * 500 items
Product Details & Documents

TruCool® leak-proof cryogenic vials feature a screw cap with a thermally-fused gasket to ensure a tight seal. The gasket is a co-molded thermoplastic elastomer (TPE) layer, which prevents leaking, slipping and risk of contamination. The gasket is 95 kPa certified to provide a leak-proof seal. These vials are sterile and individually barcoded with a unique identifier which can be read with common barcode readers. Ideal for use in CoolRack® CF cryogenic vial modules and CoolCell® alcohol-free cell freezing containers. Recommended for use in vapor phase LN₂ only.

Packaging: Cases contain 5 packs of 100 vials.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,5×75,5 mm
  • Capacity:
    4,00 ml
  • Seq:
    12
  • Base:
    Conical bottom, freestanding