Cryogenic vials, TruCool®
2,00 ml, Conical bottom, freestanding, 12,5×47,5 mm, Yes
Supplier: BIOCISION
Jump to:
Product Details & Documents
TruCool® leak-proof cryogenic vials feature a screw cap with a thermally-fused gasket to ensure a tight seal. The gasket is a co-molded thermoplastic elastomer (TPE) layer, which prevents leaking, slipping and risk of contamination. The gasket is 95 kPa certified to provide a leak-proof seal. These vials are sterile and individually barcoded with a unique identifier which can be read with common barcode readers. Ideal for use in CoolRack® CF cryogenic vial modules and CoolCell® alcohol-free cell freezing containers. Recommended for use in vapor phase LN₂ only.
Packaging: Cases contain 5 packs of 100 vials.
Documents
Certificates
Search by Lot NumberSpecifications
- Cap included:Yes
- Ø×H:12,5×47,5 mm
- Capacity:2,00 ml
- Seq:09
- Base:Conical bottom, freestanding



