Order Entry
Export
Orders LinkContactUsLinkComponent
Standard pH electrodes

Standard pH electrodes

pH electrode, GE 100, 0 - 14, 0...80 °C, 3 mol/l KCl, refillable, 2× ceramic, 12×120 mm, 1 m cable with BNC plug, General purpose
Catalog # GRSG600704
Supplier:   Greisinger
Standard pH electrodes
Catalog # GRSG600704
Supplier:  Greisinger
Standard pH electrodes
Standard pH electrodes

pH electrode, GE 100, 0 - 14, 0...80 °C, 3 mol/l KCl, refillable, 2× ceramic, 12×120 mm, 1 m cable with BNC plug, General purpose

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents
Specifications
  • Connection:
    1 m cable with BNC plug
  • Ø×L:
    12×120 mm
  • For:
    General purpose
  • Type:
    GE 100
  • Description:
    pH electrode
  • Seq:
    02
  • Diaphr.:
    2× ceramic
  • Electrolyte:
    3 mol/l KCl, refillable
  • Temp.:
    0...80 °C
  • pH:
    0 - 14
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Adapter for the plug-in of electrodes with BNC-plugs to devices with Cinch-sockets
    Adapter for the plug-in of electrodes with BNC-plugs to devices with Cinch-sockets
    GRSG601382
    Log in for availability
    1 * 1 items