Order Entry
Export
Orders LinkContactUsLinkComponent
Filter funnels, Sentino®

Filter funnels, Sentino®

100 ml, PP
Catalog # 516-0666
Filter funnels, Sentino®
Catalog # 516-0666
Filter funnels, Sentino®
Filter funnels, Sentino®

100 ml, PP

Price
117,00 €
Log in for availability
1 * 100 items
Product Details & Documents

The Sentino® filter funnel and adapter are designed with a press-fit seal, membrane guides and forceps access point allowing for simple set-up and membrane removal. This will speed up the process time in the laboratory.

  • Easy placement
  • Risk reduction
  • Regulatory compliance
  • Allows easy and accurate sample measurement
  • Available in 100 and 250 ml capacity to accommodate a variety of sample sizes
  • Inert polypropylene construction to preserve the integrity of the sample
  • Base adapts for use with Sentino® microbiology pump or standard manifold

Easy to use, disposable funnels for microbiological monitoring of aqueous solutions.

The Sentino® filter funnel and Pall membranes reduces the risk of a contamination event as compared to reusable funnels. The filter funnels are pre-sterilised via gamma sterilisation eliminating the need for autoclaving or any other cleaning/sanitising techniques. This will save time and money by eliminating the need to investigate contamination events resulting from the reusable devices. Membrane filtration is the method of choice for microbial monitoring of aqueous solutions as specified in 'Standard Methods for the Examination of Water and Wastewater' and Pharmacopoeias worldwide. The funnels are marked in three increments (20, 50 and 100 ml) and are marked in four increments (50, 100, 200 and 250 ml) for higher visibility.

Ordering information: Accessories are required and sold separately for use with Sentino® filter funnels. They are supplied non sterile.

Specifications
  • Capacity:
    100 ml
  • Material:
    PP
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sentino® Filter funnel adaptor for Sentino® microbiology pump, 316 stainless steel; 6,1 x 2,5 cm
    Sentino® Filter funnel adaptor for Sentino® microbiology pump, 316 stainless steel; 6,1 x 2,5 cm
    516-0668
    Log in for availability
    1 * 1 items - 167,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Tubing, replacement; for use with the Sentino™ microbiology pump; 24" length, 10/pk.
    Tubing, replacement; for use with the Sentino™ microbiology pump; 24" length, 10/pk.
    516-0450
    Log in for availability
    1 * 10 items - 79,10 €