Nunc™ Internally-Threaded Universal Tubes and Rack System
Product Details & Documents
Virgin Class VI medical grade PP. Tubes and rack are ideal for both lower-throughput benchtop use and high-throughput automation use. Permanently bonded, unique 2D barcode laser-etched onto the base of the tube to securely identify and track samples.
- All barcodes are checked against the database of previously assigned codes to prevent duplicates
- Every tube is leak tested
- Externally threaded single-piece caps with moulded-in gaskets that cannot be over-tightened manually or with automated capping tools
- DNA-, DNase-, RNase- and endotoxin-free
- Temperature resistant from −180 to +121 °C
- With graduations and white patch for manual marking
Internally-Threaded Universal Tubes and Rack System, 2,0 ml.
Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2,0 ml internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.
Tubes and rack are ideal for both lower-throughput and high-throughput use, Feature graduations and white patch for manual marking, Can be used in traditional cryostorage boxes made for 10x10 arrays, Internal threads limit contamination, Automation-pickable in universal latch rack, Barcoded rack option offers additional tracking assurance, Single-piece construction with molded-in gasket, Cannot be over-tightened manually or with automated capping tools, Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen.
Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples, 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options, Scan the tube to access sample information and identify the contents, Every 2D barcoded storage tube is scanned to ensure readability, Barcodes are checked against database of previously assigned codes to prevent duplicates.
Certifications: IATA certified.
Specifications
- Cap included:Yes
- Packed:Bulk
- Capacity:2,00 ml
- Colour:White
- Description:2D barcoded tubes, with universal cap, bulk, sterile, with white patch and graduations, PP
- Seq:05
- Cap colour:Natural
- Base:Flat bottom
- Cat. No.:479-1380
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



