VWR® Mr. Lab, Chairs and Stools
Product Details & Documents
All chairs and stools are available with a five star base which is made from aluminium.
- Chair backrest adjustable in height and inclination
- Seat height adjustable by gas-lift
- Aluminium five star base
The perfect combination of comfort and ergonomics for optimal performance. Anatomically-moulded cushions with pelvis and integrated lumbar support. Very comfortable, with large, soft upholstery in artificial leather covering, washable and disinfectant-proof.
Glides: The glides are wear-proof plastic and have a large surface area offering a high level of stability.
Castors: Dual-wheel castors with load-sensitive brakes have to be right for the floor. All chairs are supplied with soft castors for hard floors as standard. Hard castors for soft floors are also available as an option.
Stop&Go technology: For safety reasons chairs whose seat is more than 650 mm high must not be movable whilst in use. With innovative Stop&Go castors these chairs are only mobile when no one is sitting on them.
Warranty: 10-year long-term guarantee, free shipping of spare parts during the whole period of validity.
Certifications: Conform to security level S2, GMP.
Documents
VWR® For Your Space
Product Literature
Specifications
- Description:Laboratory stool, extra large seat (Ø 400 mm) made from black skai leather, PA base (plastic and steel part are black)
- Height:600 - 870 mm
- Seq:13
- Foot style:Castors, "Stop&Go"
- Foot ring:Height adjustable, chrome plated
- Cat. No.:132-0963
- Environmental certification:ISO 14001 (No. 20240410), EMAS (No. DE-168-00006), ISO 50001 (No.Z030-2023-01), FSC Certified Wood (No. SGSCH-COC-009712), Öko-tex-100 (No. Sh015 25042 or No. 11-43686)
- Environmentally Preferable:Sustainable Materials|Low Manufacturing Impact|Safer Human and Environmental Health
Accessories
Product Information
- Catalog #AvailabilityPrice
- Castors, hard for soft floors, 1 set of 5 castorsCastors, hard for soft floors, 1 set of 5 castors132-0427Log in for availability1 * 1 SET - 40,00 €
Product Information
- Catalog #AvailabilityPrice
- Armrests, black
Product Information
- Catalog #AvailabilityPrice
- Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)Height adjustable foot ring (compatible with all models, including All-In-One and Mr. Lab chairs)139-0215Log in for availability1 * 1 items - 91,20 €



