LC columns, MAbPac™ HIC-10
Analytical, 1000 Å, 5 µm, 4,60 mm, 250 mm, Spherical, fully porous ultrapure silica
Catalog # 555-7355
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
The MAbPac™ HIC-10 column is based on high-purity, spherical, wide-pore silica particles functionalised with proprietary alkyl amide groups. Its advanced surface bonding technology leads to excellent chemical stability, high efficiency and unique selectivity optimised for MAbs and different from other HIC phases.
- Excellent biocompatibility and extremely low carryover
- High resolution and high efficiency
- Compatible with both organic solvent and aqueous mobile phases
- Rugged column stability
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:1000 Å
- Length:250 mm
- Seq:02
- Packing material:Spherical, fully porous ultrapure silica
- Cat. No.:555-7355
- Max. pressure:6000 psi
- Temperature limit:60 °C
- pH range:2 - 8



