Order Entry
Export
Orders LinkContactUsLinkComponent
Standard hydrometers

Standard hydrometers

Traceable calibration certificate, M100, 1,000 - 1,100 g/ml, 0,002 g/ml, 250 mm
Catalog # ALLA3100MC10020MEU
Supplier:   Alla France
Standard hydrometers
Catalog # ALLA3100MC10020MEU
Supplier:  Alla France
Standard hydrometers
Standard hydrometers

Traceable calibration certificate, M100, 1,000 - 1,100 g/ml, 0,002 g/ml, 250 mm

Price
445,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These standard hydrometers strictly adhere to the principles of manufacture and specified calibration.

  • Reading below meniscus
  • Calibration temperature of 20 °C
  • Reference mark on the stem shows any movement of the measurement scale

Certifications: NF, ISO, BS and DIN.

Delivery information: Supplied with certificate of conformity to ISO 649 (corresponding to BS718, DIN12791, NF B 35511).

Specifications
  • Description:
    Traceable calibration certificate
  • Length:
    250 mm
  • Seq:
    27
  • Division:
    0,002 g/ml
  • Model:
    M100
  • Range:
    1,000 - 1,100 g/ml