Order Entry
Export
Orders LinkContactUsLinkComponent
 

Septa caps

Open top septum cap, bonded 3,2 mm PTFE-lined silicone septa, 24-414
  EPSC24-414/WS-3M
   Low Manufacturing Impact
Septa caps
  EPSC24-414/WS-3M
   Low Manufacturing Impact
Septa caps
Septa caps

Open top septum cap, bonded 3,2 mm PTFE-lined silicone septa, 24-414

 
1 440,00 €
Log in for availability
1 * 1.000 items
 

PP, white.

Septa caps fit VOA vials, bottles and jars. The septum is permanently bonded to the cap and processed to meet EPA performance based specifications for volatile organic analysis.

Specifications
  • Thread:
    24-414
  • Description:
    Open top septum cap, bonded 3,2 mm PTFE-lined silicone septa
  • Seq:
    03
  • Cat. No.:
    EPSC24-414/WS-3M
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  •  
    Type
    For
    Ø
     
     
  • EPSC288-0022
    Silicone, PTFE-lined
    24-214 VOA vials
    24 mm
    Log in for availability
    1 * 24 items - 64,80 €

Product Information

  •  
    Type
    For
    Ø
     
     
  • EPSC288-7222
    Silicone, PTFE-lined
    24-214 VOA vials
    24 mm
    Log in for availability
    1 * 72 items - 157,00 €

Product Information

  •  
    Type
    For
    Ø
     
     
  • EPSC288-0022BP
    Silicone, PTFE-lined
    24-214 VOA vials
    24 mm
    Log in for availability
    1 * 2.000 items - 2 430,00 €

Product Information

  •  
    Type
    For
    Ø
     
     
  • EPSCS24-400-S2
    Silicone, PTFE-lined
    24-214 VOA vials
    24 mm
    Log in for availability
    1 * 144 items - 287,00 €