Order Entry
Export
Orders LinkContactUsLinkComponent
Nalgene® Biotainer® Closures for Bottles, InVitro™

Nalgene® Biotainer® Closures for Bottles, InVitro™

2-ported closure, two ports 6,36 mm I.Ø, 48 mm, Closure, PP, 1 - 20 L biotainer bottle and carboys in PC and PETG, 48 mm
Catalog # NALG2560-0490
   Low Manufacturing Impact
Nalgene® Biotainer® Closures for Bottles, InVitro™
Catalog # NALG2560-0490
   Low Manufacturing Impact
Nalgene® Biotainer® Closures for Bottles, InVitro™
Nalgene® Biotainer® Closures for Bottles, InVitro™

2-ported closure, two ports 6,36 mm I.Ø, 48 mm, Closure, PP, 1 - 20 L biotainer bottle and carboys in PC and PETG, 48 mm

Price
238,00 €
Log in for availability
1 * 4 items
Product Details & Documents

Designed to aseptically handle solutions in biopharmaceutical, biotechnology and laboratory liquid transfer applications, these two- and three-ported closures are designed for Thermo Scientific™ Nalgene™ Biotainer™ bottles and carboys. With Animal Derived Component-Free (ADCF) components, including seals that are sonically-welded to the cap, and leak-proof closures, security of high value contents are guaranteed during fluid transfer.

  • With ADCF components
  • Including seals that are sonically welded to the cap
  • Leak-proof closures
  • Security of high value contents are guaranteed during fluid transfer

Manufactured in ISO 14644-1 class 7 clean room and bagged in ISO class 4 cleanroom, double bagged in heat sealed bags so caps are ready to use in your clean room entry workflow, leak-proof closure with virtually stripproof threading mean no risk of lost sample during handling, storage or transport, ultrasonically-welded liners ensure they will stay in place and not risk contained product contamination, made with the same materials as our biotainer bottles and carboy closures to enable easier validation in fluid transfer processes and use down to −40 °C, fits 1 to 20 L biotainer bottle and carboys in PC and PETG, Change notifications: Compliance with ISO 13485:2003 and cGMP requirements mean that changes to manufacturing procedures, packaging and product specifications are all documented and traceable.

Certifications: FDA 21 CFR 177.1315; USP<661> biological and physiochemical test for plastic containers; EP 2.6.9 modified abnormal toxicity test; EP 3.1.5 PE for parenterals and opthalmics; EP 3.1.9 silicone elastomer for tubing and closures.

Specifications
  • Cap Size:
    48 mm
  • For:
    1 - 20 L biotainer bottle and carboys in PC and PETG
  • Type:
    Closure
  • Description:
    2-ported closure, two ports 6,36 mm I.Ø
  • Material:
    PP
  • Seq:
    01
  • Neck:
    48 mm
  • Cat. No.:
    NALG2560-0490
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact