Order Entry
Export
Orders LinkContactUsLinkComponent
Scoops, PharmaScoop®

Scoops, PharmaScoop®

50 ml, 70 mm, 38 mm
Catalog # SAMPA316-50
Supplier:   Sampling Systems
Scoops, PharmaScoop®
Catalog # SAMPA316-50
Supplier:  Sampling Systems
Scoops, PharmaScoop®
Scoops, PharmaScoop®

50 ml, 70 mm, 38 mm

Price
102,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These fully welded, robust scoops are made from heavy gauge 316 stainless steel.

  • Excellent corrosion resistance
  • Heavy duty construction with satin finish
  • Hygienic crevice free construction
  • Radiused corners for easy cleaning

Please note: Length given in the table below is the body length (without handle).

Specifications
  • Ø:
    38 mm
  • Capacity:
    50 ml
  • Length:
    70 mm
  • Seq:
    02