MODENA JACKET NAVY SIZE 60 1 * 1 items
SIOE19VA2PF9B9860
: SIOEN
- Cat. No.:MFLX06364-20BLK
- Max. Temperature:71 °C (160 °F)
- Warranty:3 Months
- Length:4.2418 cm
- Max. Operating Pressure:120 psi
- Sterilization:Gamma
- Seal material:EPDM
- Max. Vacuum:711 mm Hg (28" Hg)
- Valve spring material:316 Stainless Steel



