Order Entry
Export
Orders LinkContactUsLinkComponent
 

Precision saccharometers with different spans

0 - 30 % mas/Brix, 1,0, 0…35 °C, 250 mm
Catalog # SCNL3281121
Supplier:   Ludwig Schneider
Precision saccharometers with different spans
Catalog # SCNL3281121
Supplier:  Ludwig Schneider
Precision saccharometers with different spans
Precision saccharometers with different spans

0 - 30 % mas/Brix, 1,0, 0…35 °C, 250 mm

Price
15,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These precision saccharometers with different measuring spans are designed with or without thermometer.

  • Suitable for calibration

Saccharometers according to Brix and according to Balling are used to dertermine the sugar content. Degrees Brix or Balling are equivalent.

Reference temperature: 20 °C

 : Available with a works or a DAkks calibration certificate on request.

 : In a square plastic sleeve.

Specifications
  • Temperature Range:
    0…35 °C
  • Length:
    250 mm
  • Seq:
    42
  • Division:
    1,0
  • Range:
    0 - 30 % mas/Brix