Order Entry
Export
Orders LinkContactUsLinkComponent
 

Laboratory coats, Standard, C852

Dark blue, 4XL, 100 cm
Catalog # PRTWC852NAR4XL
Supplier:   Portwest
Laboratory coats, Standard, C852
Catalog # PRTWC852NAR4XL
Supplier:  Portwest
Laboratory coats, Standard, C852
Laboratory coats, Standard, C852

Dark blue, 4XL, 100 cm

Price
33,30 €
Log in for availability
1 * 1 items
Product Details & Documents

Standard coats made of Kingsmill fabric (65% polyester and 35% cotton). The fabric is pre-shrunk and has superior dye retention.

  • Chest pocket, two lower patch pockets
  • Concealed stud front closure
  • Back vent

Weight: 245 g/m²

Specifications
  • Clothing Size:
    4XL
  • Colour:
    Dark blue
  • Length:
    100 cm
  • Seq:
    07
  • Cat. No.:
    PRTWC852NAR4XL
  • Sleeve or leg length:
    Long
  • Garment application:
    Laboratory|Industrial
  • Gender:
    For men
  • Closure type:
    Press studs / snaps
  • Fabric:
    65% polyester and 35% cotton
  • Weight:
    245 g/m²