Laboratory coats, Standard, C852
Dark blue, M, 100 cm
Catalog # PRTWC852NARM
Supplier: Portwest
Jump to:
Product Details & Documents
Standard coats made of Kingsmill fabric (65% polyester and 35% cotton). The fabric is pre-shrunk and has superior dye retention.
- Chest pocket, two lower patch pockets
- Concealed stud front closure
- Back vent
Weight: 245 g/m²
Specifications
- Clothing Size:M
- Colour:Dark blue
- Length:100 cm
- Seq:02
- Cat. No.:PRTWC852NARM
- Sleeve or leg length:Long
- Garment application:Laboratory|Industrial
- Gender:For men
- Closure type:Press studs / snaps
- Fabric:65% polyester and 35% cotton
- Weight:245 g/m²



