UV lamps with filter, E21 series
UV lamp, 200×85×60 mm, 254 nm, 710 µW/cm², 1×6 W
Catalog # CONSVL6-C
Supplier: CONSORT
Jump to:
Product Details & Documents
Specifications
- Description:UV lamp, 200×85×60 mm
- Seq:10
- Intensity:710 µW/cm²
- Output:1×6 W
- Wavelength:254 nm



