UV lamps with filter, E21 series
UV lamp, 500×85×80 mm, 254 nm, 1780 µW/cm², 2×15 W
Catalog # CONSVL215-C
Supplier: CONSORT
Jump to:
Product Details & Documents
Specifications
- Description:UV lamp, 500×85×80 mm
- Seq:04
- Intensity:1780 µW/cm²
- Output:2×15 W
- Wavelength:254 nm



