UV lamps with filter, E21 series
UV lamp, 500×85×80 mm, 312 nm, 3000 µW/cm², 2×15 W
Catalog # CONSVL215-M
Supplier: CONSORT
Jump to:
Product Details & Documents
Specifications
- Description:UV lamp, 500×85×80 mm
- Seq:09
- Intensity:3000 µW/cm²
- Output:2×15 W
- Wavelength:312 nm



