Order Entry
Export
Orders LinkContactUsLinkComponent
General purpose thermometers

General purpose thermometers

Stem type, round, with white back, capillary form, −10...+250 °C, 1,0 °C, 300 mm, Red, Total, 6 ±1 mm
Catalog # SCNL1011253
Supplier:   Ludwig Schneider
General purpose thermometers
Catalog # SCNL1011253
Supplier:  Ludwig Schneider
General purpose thermometers
General purpose thermometers

Stem type, round, with white back, capillary form, −10...+250 °C, 1,0 °C, 300 mm, Red, Total, 6 ±1 mm

Price
18,20 €
Log in for availability
1 * 1 items
Product Details & Documents

These stem type thermometers with red filing are suitable for general purpose applications.

  • Permanent graduation and lettering
  • With loop
  • Capillary diameter: 6 ±1 mm
Specifications
  • Ø:
    6 ±1 mm
  • Immersion depth:
    Total
  • Description:
    Stem type, round, with white back, capillary form
  • Length:
    300 mm
  • Seq:
    16
  • Division:
    1,0 °C
  • Filling:
    Red
  • Range:
    −10...+250 °C