General purpose thermometers
Stem type, round, with white back, capillary form, −20...+150 °C, 1,0 °C, 300 mm, Red, 76 mm, 6 ±1 mm
Catalog # SCNL1011343
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These stem type thermometers with red filing are suitable for general purpose applications.
- Permanent graduation and lettering
- With loop
- Capillary diameter: 6 ±1 mm
Specifications
- Ø:6 ±1 mm
- Immersion depth:76 mm
- Description:Stem type, round, with white back, capillary form
- Length:300 mm
- Seq:07
- Division:1,0 °C
- Filling:Red
- Range:−20...+150 °C



