Hydrometers in plastic
0 - 35 %mas/°B, 0,5 %mas/°B, 300 mm
Catalog # SCNL3002523
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
High quality polycarbonate hydrometers for %mas/°Brix measures.
- Breakage protected (no glass breakage)
- High transparency with easy-to-read scales
- High precision and reproducibility
Suitable for applications in food, pharmaceutical and cosmetic industries.
Reference temperature: 20 °C
Ordering information: Available with works calibration certificate on request.
Packaging: In square plastic sleeve with individual serial number.
Specifications
- Length:300 mm
- Seq:07
- Division:0,5 %mas/°B
- Range:0 - 35 %mas/°B
- Cat. No.:SCNL3002523
- Reference temperature:20 °C



