Order Entry
Export
Orders LinkContactUsLinkComponent
Hydrometers in plastic

Hydrometers in plastic

0 - 50 %mas/°B, 0,5 %mas/°B, 300 mm
Catalog # SCNL3002595
Supplier:   Ludwig Schneider
Hydrometers in plastic
Catalog # SCNL3002595
Supplier:  Ludwig Schneider
Hydrometers in plastic
Hydrometers in plastic

0 - 50 %mas/°B, 0,5 %mas/°B, 300 mm

Price
99,30 €
Log in for availability
1 * 1 items
Product Details & Documents

High quality polycarbonate hydrometers for %mas/°Brix measures.

  • Breakage protected (no glass breakage)
  • High transparency with easy-to-read scales
  • High precision and reproducibility

Suitable for applications in food, pharmaceutical and cosmetic industries.

Reference temperature: 20 °C

Ordering information: Available with works calibration certificate on request.

Packaging: In square plastic sleeve with individual serial number.

Specifications
  • Length:
    300 mm
  • Seq:
    08
  • Division:
    0,5 %mas/°B
  • Range:
    0 - 50 %mas/°B
  • Cat. No.:
    SCNL3002595
  • Reference temperature:
    20 °C