Hydrometers in plastic
30 - 45 %mas/°B, 0,2 %mas/°B, 250 mm
SCNL3003045
High quality polycarbonate hydrometers for %mas/°Brix measures.
- Breakage protected (no glass breakage)
- High transparency with easy-to-read scales
- High precision and reproducibility
Suitable for applications in food, pharmaceutical and cosmetic industries.
Reference temperature: 20 °C
: Available with works calibration certificate on request.
: In square plastic sleeve with individual serial number.
- Length:250 mm
- Seq:03
- Division:0,2 %mas/°B
- Range:30 - 45 %mas/°B
- Cat. No.:SCNL3003045
- Reference temperature:20 °C



