Polycarbonate hydrometers
1,400 - 1,620 g/cm³, 300 mm
Catalog # SCNL3001620
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
These measuring devices are suitable for food without risk of glass breakage.
- Breakage protected (no glass breakage)
- High transparency with easy-to-read scales
- High precision and high reproducibility
Suitable for applications in food, pharmaceutical and cosmetic industry.
Reference temperature: 20 °C
Ordering information: Available with works or DAkkS calibration certificate.
Packaging: Individual square plastic sleeve with serial number.
Specifications
- Length:300 mm
- Seq:03
- Range:1,400 - 1,620 g/cm³



