Order Entry
Export
Orders LinkContactUsLinkComponent
Precision ground-joint thermometers

Precision ground-joint thermometers

Enclosed type, with colourless prismatic capillary form, −10...+150 °C, 1,0 °C, 375 mm, Blue, 102 mm, 14,5/23
Catalog # SCNL1302213
Supplier:   Ludwig Schneider
Precision ground-joint thermometers
Catalog # SCNL1302213
Supplier:  Ludwig Schneider
Precision ground-joint thermometers
Precision ground-joint thermometers

Enclosed type, with colourless prismatic capillary form, −10...+150 °C, 1,0 °C, 375 mm, Blue, 102 mm, 14,5/23

Price
60,30 €
Log in for availability
1 * 1 items
Product Details & Documents

These precision ground-joint thermometers are suitable for official certification.

  • Colourless, prism capillary form
  • Upper part: Ø 11 ±0,5 mm, with ground joint NS 14,5/23

Blue, red, pentane, alcohol, mercury or toluene filling, enclosed type.

Conforms to DIN 12784.

Until 10th October 2017 it is still allowed to use mercury thermometers if they are exclusively intended to be used for tests as per standards which require the usage of mercury thermometers.

Certifications: Conforms to DIN 12784.

Ordering information: Available with works certificate or with DAkkS calibration certificate (optional).

Packaging: Single packed in plastic square outer covering.

Specifications
  • For NS:
    14,5/23
  • Immersion depth:
    102 mm
  • Description:
    Enclosed type, with colourless prismatic capillary form
  • Length:
    375 mm
  • Seq:
    10
  • Division:
    1,0 °C
  • Filling:
    Blue
  • Range:
    −10...+150 °C