Soil hydrometers
Soil hydrometer, 151 H-05, 0,995 − 1,038 sp/gr, 0,001 sp/gr, 280 mm
Catalog # SCNL3231031
Supplier: Ludwig Schneider
Jump to:
Product Details & Documents
Soil hydrometers according to the American Society for Testing Materials.
Reference temperature: 20 °C
Certifications: ASTM E100-10.
Packaging: In a square plastic sleeve.
Specifications
- Description:Soil hydrometer
- Length:280 mm
- Seq:01
- Division:0,001 sp/gr
- Model:151 H-05
- Range:0,995 − 1,038 sp/gr



