Order Entry
Export
Orders LinkContactUsLinkComponent
 

Soil hydrometers

Soil hydrometer, 152 H-05, −5 - +60 g/l, 1 g/l, 280 mm
Catalog # SCNL3231032
Supplier:   Ludwig Schneider
Soil hydrometers
Catalog # SCNL3231032
Supplier:  Ludwig Schneider
Soil hydrometers
Soil hydrometers

Soil hydrometer, 152 H-05, −5 - +60 g/l, 1 g/l, 280 mm

Price
44,40 €
Log in for availability
1 * 1 items
Product Details & Documents

Soil hydrometers according to the American Society for Testing Materials.

Reference temperature: 20 °C

 : ASTM E100-10.

 : In a square plastic sleeve.

Specifications
  • Description:
    Soil hydrometer
  • Length:
    280 mm
  • Seq:
    02
  • Division:
    1 g/l
  • Model:
    152 H-05
  • Range:
    −5 - +60 g/l