Automation tips for Tecan®, Axygen®
EV-50-NTR, 50 µl, -, -, Transparent, MCA96, 96/Wafer, 8 Wafers/Stack, 5 Stacks/Case
613-3813
: Corning
PP, with or without filter, sterile or non sterile.
- Black tips are conductive for liquid level-sensing protocols
- Optimised fine point for accurate dispensing
- Certified RNase-, DNase- and endotoxin-free
These tips are manufactured to stringent specifications under strict process controls and assembled via automation to ensure consistent performance and quality.
EVO-style tips are compatible with Tecan Freedom EVO®, Caliper Zephyr® SPE, and BioTek® Precision™ robotic pipetting systems.
Genesis-style tips are compatible with Tecan Genesis Freedom, Freedom EVO, and MiniPrep robotic workstations, as well as Cavro®, PerkinElmer/Packard Multiprobe II HT, and Multiprobe II HT EX workstations.
: Packaged in plastic blister packs.
: * Economy packed in cardboard wrapper.
- Packed:96/Wafer, 8 Wafers/Stack, 5 Stacks/Case
- Sterile:-
- Volume:50 µl
- Seq:36
- Tip style:EV-50-NTR
- Tip colour:Transparent
- For use with:MCA96
- Filter:-
- Cat. No.:613-3813
- Environmental certification:I-RECs, ISO 14001 - Reynosa
- Environmentally Preferable:Low Manufacturing Impact



