Order Entry
Export
Orders LinkContactUsLinkComponent
Desiccator cabinets

Desiccator cabinets

Bench top N₂ purge desiccator cabinet, with static dissipative PVC window, RH% sensor and display panel, 600×400×600 mm
Catalog # PALBUCD-604060
Supplier:   Palbam
Desiccator cabinets
Catalog # PALBUCD-604060
Supplier:  Palbam
Desiccator cabinets
Desiccator cabinets

Bench top N₂ purge desiccator cabinet, with static dissipative PVC window, RH% sensor and display panel, 600×400×600 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Bench top N₂ purge desiccator cabinets made from stainless steel 304, units have an electropolished finish and static dissipative PVC window. Cabinets cut nitrogen expenses by up to 80%, automate clean, dry benchtop storage eliminating moisture & oxygen related degradation and optimise yields. An appropriate flow of nitrogen is introduced into the upper section of the desiccator; the heavier air is then purged out of the bottom. Ideal for use with semiconductor components, biological and pharmaceutical samples, and other sensitive materials. Fully integrated turnkey system takes 30 s to install.

  • Built in RH% sensor and display panel
  • Easy to use control panel allows user to enter the required RH% level
  • Can be used as a single unit on bench top or shelf or as units of two or three in dedicated shelf units
  • N₂ desiccator cabinets minimise the N₂ usage and therefore minimise N₂ leakage into the cleanroom atmosphere

Delivery information: Typically available from stock for direct shipment from the supplier.

Specifications
  • W×D×H ext.:
    600×400×600 mm
  • Description:
    Bench top N₂ purge desiccator cabinet, with static dissipative PVC window
  • Seq:
    02
  • With:
    RH% sensor and display panel
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf, solid stainless steel, 800×500 mm
    Shelf, solid stainless steel, 800×500 mm
    PALBDS8050
    Desiccator UCD8050
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    For
    Availability
    Price
  • Shelf, solid stainless steel, 600×400 mm
    Shelf, solid stainless steel, 600×400 mm
    PALBDS-6040
    Desiccator UCD6040
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    For
    Availability
    Price
  • Desiccator stand, stainless steel, for three units
    Desiccator stand, stainless steel, for three units
    PALBDSTAND604040-3
    Desiccator UCD604040
    Log in for availability
    1 * 1 items