Order Entry
Export
Orders LinkContactUsLinkComponent
Microplate shakers, Jitterbug

Microplate shakers, Jitterbug

Microplate shaker, Jitterbug-4
Catalog # BOEI270440
Supplier:   BOEKEL SCIENTIFIC
Microplate shakers, Jitterbug
Catalog # BOEI270440
Supplier:  BOEKEL SCIENTIFIC
Microplate shakers, Jitterbug
Microplate shakers, Jitterbug

Microplate shaker, Jitterbug-4

Price
6 360,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Designed to suitable for two or four standard microplates or strip trays.

  • Calibration 'Mode'
  • Temperature calibration
  • Heated lid to provide greater uniformity
  • Independently set temperature, shaking speed and mixing duration
Specifications
  • Description:
    Microplate shaker, Jitterbug-4
  • Seq:
    02
  • Cat. No.:
    BOEI270440
  • Speed:
    250 - 1200 min⁻¹
  • Orbit:
    2,0 mm
  • Timer:
    1 min - 96 hrs
  • Model:
    Jitterbug-4
  • W×D×H:
    385×270×145 mm
  • No. of microplates held:
    4
  • Weight:
    7,25 kg