Order Entry
Export
Orders LinkContactUsLinkComponent
Safety canisters

Safety canisters

With fine dosage spout, pressure-relief valve, ventilation screw cap, 20 L, 175×345×470 mm
Catalog # BURK2601-2020
Supplier:   BURKLE
Safety canisters
Catalog # BURK2601-2020
Supplier:  BURKLE
Safety canisters
Safety canisters

With fine dosage spout, pressure-relief valve, ventilation screw cap, 20 L, 175×345×470 mm

Price
742,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Space-saving safety canister, stainless steel, with screw cap, pressure-relief valve and PTFE seals for storage.

  • Protection from exploding through flame protection and excess pressure valve
  • High degree of chemical resistance
  • Pressure balance takes place from about 0,3 bar
Specifications
  • Capacity:
    20 L
  • Description:
    With fine dosage spout, pressure-relief valve, ventilation screw cap
  • Seq:
    04
  • W×D×H:
    175×345×470 mm