Order Entry
Export
Orders LinkContactUsLinkComponent
Dropping bottles, LDPE, LaboPlast®

Dropping bottles, LDPE, LaboPlast®

1000 ml, 248 mm, 95 mm, 28 mm
Catalog # BURK0306-1000
Supplier:   BURKLE
Dropping bottles, LDPE, LaboPlast®
Catalog # BURK0306-1000
Supplier:  BURKLE
Dropping bottles, LDPE, LaboPlast®
Dropping bottles, LDPE, LaboPlast®

1000 ml, 248 mm, 95 mm, 28 mm

Price
4,90 €
Log in for availability
1 * 1 items
Product Details & Documents

LDPE, translucent.

  • Cut off dropper tip before first use
  • Can be reclosed using the captive cap provided
  • Captive cap and dropper cap PE

Dropping bottles are particularly suitable for liquids which must be dispensed in small amounts, drop by drop or as a fine jet.

Specifications
  • Ext.Ø:
    95 mm
  • Thread:
    28 mm
  • Capacity:
    1000 ml
  • Height:
    248 mm
  • Seq:
    07