Erlenmeyer flasks, baffled, with membrane screw cap
1000 ml, 205 mm, 128 mm, GL 45
Catalog # 214-0358
Supplier: SciLabware
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Four equidistant baffles provide consistent agitation when used with compatible orbital shakers
- Excellent chemical resistance, high temperature resistance
- Flasks can be autoclaved with the membrane screw cap fastened
Ideal for aerobic microbiology and cell culture. Complete with blue polypropylene GL 45 screw cap with a gas-permeable PTFE membrane that permits gaseous exchange whilst contents remain sterile.
Specifications
- Ext.Ø:128 mm
- Thread:GL 45
- Capacity:1000 ml
- Height:205 mm
- Seq:03



