SteriWare® Liquid Funnels
Funnel, natural, 180 mm, 19 mm, 200 mm
Catalog # SAMP8370H-200_U1
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Disposable Funnel made of High Density Polyethylene (HDPE) - virgin. NotPre-Sterilised. Conforms to FDA CFR 177.1520. Conforms to EU Regs 10/2011. Overall Diameter:195mm. Height:190mm. Nominal Weight:91g. Assembly and Packing Environment: Class 100.0 1 * 10 items Catalog #SAMP8370H-200
Product SAMP8370H-200 is a replacement for SAMP8370H-200_U1 but varies by Brand, Packaging or Quantity.
Product Details & Documents
Single use, disposable liquid funnels ideal for laboratories and manufacturing areas. Designed to use straight from bags.
- Made of HDPE
- Moulded and packed in a class 100,000 cleanroom
- With small hygenic side handle
- BSE/TSE free
- Available sterile (gamma irradiated)
Certifications: Material conforms to FDA, EU 10/2011 and EC 1935/2004. Full batch traceability.
Packaging: Individually bagged.
Specifications
- Description:Funnel, natural
- Length:180 mm
- Seq:08
- Int.Ø top:200 mm
- Stem O-Ø:19 mm



