Upright microscopes, Primo Star
Primo Star iLED package includes microscope with fixed Köhler, 10×/18 and reflected-light fluorescence illuminator iLED IDC, Primo Star 8 iLED, Binocular, LED
Catalog # ZEIS4155000040001
Supplier: ZEISS
Jump to:
Product Details & Documents
Primo Star microscopes are designed for education applications.
- Filter sets include blue, green and yellow filters
- Eyepieces can be locked for safety in teaching laboratories
- Restricted access to the bulb and fixed Köhler versions for ease of use
The iLED module provides a 455 nm LED illuminator for examination of the tuberculosis and sleeping sickness by the fluorescence technique optimised for the Auramine fluorophor.
Delivery information: Supplied with filters, a dust cover and a power cord.
Specifications
- Magnification:10×, 20×, 40×, 100× (NC)
- Model:Primo Star 8 iLED
- Description:Primo Star iLED package includes microscope with fixed Köhler, 10×/18 and reflected-light fluorescence illuminator iLED IDC
- Illumination:LED
- Type:Binocular
- Cat. No.:ZEIS4155000040001
- Head:30° inclined
- Condenser:Fixed or full Köhler
- Nosepiece:Quadruple, reversed
- Stage:75×30 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Darkfield slider
Product Information
- Catalog #AvailabilityPrice
- HD tube 30°/20 with integrated high-definition IP camera, 5,0 MPHD tube 30°/20 with integrated high-definition IP camera, 5,0 MP630-2571Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Lens cleaning tissues
Product Information
- Catalog #AvailabilityPrice
- Crossline micrometer 10:100 (Ø: 23 mm)
Product Information
- Catalog #VoltagePowerAvailabilityPrice
- Halogen bulb
Product Information
- Catalog #AvailabilityPrice
- External power supply 12 V 1.25 A wide range power unit for 90 to 264 V/ACExternal power supply 12 V 1.25 A wide range power unit for 90 to 264 V/AC630-0268Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- iLED retrofit package for the fluorochrome Auramine with fluorescence moduleiLED retrofit package for the fluorochrome Auramine with fluorescence module630-2271Log in for availability1 * 1 items
Product Information
- Catalog #AvailabilityPrice
- Dust cover (450×150×500 mm)
Product Information
- Catalog #AvailabilityPrice
- Phase sliders, Ph1, Ph2, Ph3
Product Information
- Catalog #AvailabilityPrice
- Phase slider, φ1
Product Information
- Catalog #ModelResolutionAvailabilityPrice
- Digital camera
Product Information
- Catalog #AvailabilityPrice
- Transmitted light (LED) illumination - 3200 K
Product Information
- Catalog #AvailabilityPrice
- Case for Primo Star



