VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
Standard Line, 100 - 1000 µl, ±1,6 - ±0,6 %, ≤0,4 - ≤0,15 %, Blue
Catalog # 613-2896
Supplier: VWR Collection
VWR®, Single-Channel Pipettes, Mechanical, Variable Volume
Catalog # 613-2896
Supplier: VWR Collection
Jump to:
Product Details & Documents
These lightweight Standard Line pipettes provide accuracy and precision. Their ergonomic features, such as the contoured shape of the handle and the soft spring system, deliver smooth and effortless pipetting, even during extensive periods of use.
- Easily adjustable ejector height system to accommodate virtually all brands of tips
- UV resistant and fully autoclavable
- Easy and quick recalibration system
- Colour coded shaft for easy volume identification
- 5000 and 10000 μl version with shaft protected by filter
Documents
CoC VWR®, Single-channel Pipettes, Mechanical, Variable Volume COC_VWR_SINGLE_CHANNEL_PIPETTES_MECHANICAL_VARIABLE_VOLUME_FULLY_AUTOCLAVABLE CoC_VWRI613-2895_B48350030 CoC_VWRI613-2895_B48350042 CoC_VWRI613-2895_B48350046
More
Manual VWR Mechanical Pipettes Manual VWR Standard Line Pipettors Manual VWR® Standard Line Manual VWR® Standard Line Pipettor Short Manual VWR UHP EHP Standard Line Pipettes
Manual
VWR® for Liquid Handling
Product Literature
Specifications
- Colour code:Blue
- Volume:100 - 1000 µl
- Description:Standard Line
- Seq:11
- Accuracy:±1,6 - ±0,6 %
- Imprecision:≤0,4 - ≤0,15 %
Accessories
Product Information
- Catalog #AvailabilityPrice
- Filter for standard and EHP 5 and 10 ml pipettesFilter for standard and EHP 5 and 10 ml pipettesVWRISP19476Log in for availability1 * 10 items - 51,00 €
Product Information
- Catalog #AvailabilityPrice
- Shelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHPShelf clip for 1 single or multichannel pipette, Standard Line, EHP and UHP613-7230Log in for availability1 * 1 items - 15,20 €



