Digital thermo-hygrometer
0…40 °C / 20 - 99 % RH, ±1,0 °C; ±3,0 % RH, 0,1 °C; 1,0 % RH, 110×98×21 mm
Catalog # AMARE915022
Supplier: Amarell
Jump to:
Product Details & Documents
This digital thermo-hygrometer is designed to measure temperature, humidity and time. It is universally useable with outdoor probe.
- Modern design
- In- or outdoor applications
- Continuous and simultaneous display
Delivery information: Supplied with wall mounting accessories - screws or adhesive tape.
Specifications
- Range:0…40 °C / 20 - 99 % RH
- Resolution:0,1 °C; 1,0 % RH
- Seq:03
- W×D×H:110×98×21 mm
- Accuracy:±1,0 °C; ±3,0 % RH



