Order Entry
Export
Orders LinkContactUsLinkComponent
 

Qualitative filter papers, technical, smooth, grade 3 hw

3 hw, 450 mm
Catalog # SARTFT-4-303-450
   Low Manufacturing Impact
Supplier:   Sartorius
Qualitative filter papers, technical, smooth, grade 3 hw
Catalog # SARTFT-4-303-450
Supplier:  Sartorius
   Low Manufacturing Impact
Qualitative filter papers, technical, smooth, grade 3 hw
Qualitative filter papers, technical, smooth, grade 3 hw

3 hw, 450 mm

Price
599,00 €
Log in for availability
1 * 100 items
Product Details & Documents

These smooth filter papers are made of refined pulp and linters with more than 95% alpha-cellulose content. The ash content of these filter papers is between 0,1 and 0,15%.

They are used for routine analyses like clarification, determination of substances, but also as discs with a centre hole for technical applications. Grades with a wet burst resistance >30 kPa are referred to as wet-strengthened and are therefore suitable for pressure or vacuum filtration.

Medium fast rate of filtration. Used for essential oils; essences; salt solutions; tinctures; spirits; routine laboratory analyses.

 

Specifications
  • Grade:
    3 hw
  • Seq:
    35
  • Size:
    450 mm
  • Thickness:
    0,14 mm
  • Cat. No.:
    SARTFT-4-303-450
  • Wet burst strength:
    >40 kPa
  • Environmental certification:
    Renewable Energy Certificate
  • Filtration speed:
    20 s
  • Particle retention:
    8 - 12 µm
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Weight:
    65 g/m²