Analytical HPLC columns, XBridge™ BEH C8
Analytical, C8, 130 Å, 3,5 µm, 4,60 mm, 100 mm
Catalog # WATE186003054
Supplier: WATERS
Jump to:
Product Details & Documents
The XBridge™ BEH C8 sorbent is less retentive compared to the XBridge™ BEH C18 sorbent. The trifunctionally bonded sorbent offers the widest usable pH range (1 to 12), superior low pH stability and ultra-low column bleed.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3,5 µm
- Pore size:130 Å
- Length:100 mm
- Seq:01
- Phase:C8
- Carbon load:13%
- Cat. No.:WATE186003054
- Endcapped:Yes
- USP code:L7
- pH range:1 - 12
- Surface area:185 m²/g



