Order Entry
Export
Orders LinkContactUsLinkComponent
Super Erecta® Shelving Systems, Wire

Super Erecta® Shelving Systems, Wire

Super Erecta® shelving system: wire shelf, 1818NC, Chrome plated, 457×457 mm, 2,7 kg
Catalog # METO1818NC
Supplier:   Metro International
Super Erecta® Shelving Systems, Wire
Catalog # METO1818NC
Super Erecta® Shelving Systems, Wire
Super Erecta® Shelving Systems, Wire

Super Erecta® shelving system: wire shelf, 1818NC, Chrome plated, 457×457 mm, 2,7 kg

Price
126,00 €
Log in for availability
1 * 1 items
Product Details & Documents

The open wire design of these heavy-gauge shelves minimizes dust accumulation and allows a free circulation of air, greater visibility of stored items and greater light penetration.

  • Fast, secure assembly: shelf is assembled in minutes without the use of any special tools
  • Versatile construction: by using various accessories, hundreds of shelving configurations become possible
  • Accessibility: shelves can be loaded/unloaded easily from all sides; this open construction allows use of maximum storage space of cube
  • Adjustability: shelves can be adjusted 25 mm intervals along the entire length of the post
  • Adjustable feet: bolt levelers compensate for surface irregularities

Brite: economical, chromate finish for dry, low humidity environments. Metro's Brite finish provides the look of chrome and includes a protective lacquer coat.

Chrome: the 'real' nickel-chrome finish for dry, low humidity environments. Metro's durable chrome finish includes a protective lacquer coat.

Type 304 polyshed stainless steel: addresses the most aggressive applications and environments. All-stainless solid and wire options exist for high temperature automated cart wash and autoclave applications.

Metroseal 3 with Microban: corrosion resistant finish for wet or high humidity environments with a 12 year warranty against rust and corrosion. Microban antimicrobial is built into the finish to keep the product 'cleaner between cleanings'.

Delivery information: Plastic sleeves and wedges are included with each shelf.

Specifications
  • Description:
    Super Erecta® shelving system: wire shelf, 1818NC
  • L×W:
    457×457 mm
  • Material:
    Chrome plated
  • Seq:
    20
  • Weight:
    2,7 kg