pH combination electrodes, AquaLine
AquaLine 51 pHT VP, with Pt 1000, 0 - 14, 0...+100 °C, Glass, Silamid®, 2-hole, 12×120 mm, VP screw plug head, -
Catalog # SCOI285113130
Supplier: SI Analytics
Jump to:
Product Details & Documents
These low-maintenance electrodes are ideal for measuring in drinking water, industrial water and sewage range.
Documents
SI Analytics Process Equipment Catalog VWR Process Equipment Catalog.pdf
Product Literature
Specifications
- Connection:VP screw plug head
- Ø×L:12×120 mm
- For:-
- Type:AquaLine 51 pHT VP, with Pt 1000
- Material:Glass
- Diaphr.:2-hole
- Electrolyte:Silamid®
- Temp.:0...+100 °C
- pH:0 - 14
Accessories
Product Information
- Catalog #AvailabilityPrice
- Tapper adapter, NS 14,5, PTFE, for electrodes with Ø 12 mmTapper adapter, NS 14,5, PTFE, for electrodes with Ø 12 mm662-6191Log in for availability1 * 1 items - 52,00 €



