Order Entry
Export
Orders LinkContactUsLinkComponent
 

High visibility softshell contrast jacket, S425

Hi-vis yellow/dark blue, 3XL, Regular
Catalog # PRTWS425YNRXXXL
Supplier:   Portwest
High visibility softshell contrast jacket, S425
Catalog # PRTWS425YNRXXXL
Supplier:  Portwest
High visibility softshell contrast jacket, S425
High visibility softshell contrast jacket, S425

Hi-vis yellow/dark blue, 3XL, Regular

Price
92,20 €
Log in for availability
1 * 1 items
Product Details & Documents

This contrast jacket is made of 94% polyester and 6% Spandex. It offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece inside. The dark contrast bottom panel makes this garment perfect for dirty environments where high visibility is required.

  • Velcro adjustable cuffs
  • Secure chest pocket with zip
  • Radio loop

Colour: Hi-vis yellow/navy blue

Weight: 310 g/m²

 : EN ISO 20471 (Class 3)

Specifications
  • Clothing Size:
    3XL
  • Garment fit:
    Regular
  • Colour:
    Hi-vis yellow/dark blue
  • Seq:
    06
  • Cat. No.:
    PRTWS425YNRXXXL
  • Risk area:
    HiVis
  • Model:
    S425
  • Garment application:
    Mechanical protection|Outdoor
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    94% polyester, 6% Spandex
  • Weight:
    310 g/m²