High visibility softshell contrast jacket, S425
Hi-vis yellow/dark blue, XL, Regular
Catalog # PRTWS425YNRXL
Supplier: Portwest
Jump to:
Product Details & Documents
This contrast jacket is made of 94% polyester and 6% Spandex. It offers a windproof, water-resistant breathable membrane with the added luxury of a bonded micro polar fleece inside. The dark contrast bottom panel makes this garment perfect for dirty environments where high visibility is required.
- Velcro adjustable cuffs
- Secure chest pocket with zip
- Radio loop
Colour: Hi-vis yellow/navy blue
Weight: 310 g/m²
Certifications: EN ISO 20471 (Class 3)
Specifications
- Clothing Size:XL
- Garment fit:Regular
- Colour:Hi-vis yellow/dark blue
- Seq:04
- Cat. No.:PRTWS425YNRXL
- Risk area:HiVis
- Model:S425
- Garment application:Mechanical protection|Outdoor
- Gender:Unisex
- Closure type:Zip closure
- Fabric:94% polyester, 6% Spandex
- Weight:310 g/m²



