Order Entry
Export
Orders LinkContactUsLinkComponent
Tubes in polystyrene with screw cap

Tubes in polystyrene with screw cap

19 ml, 150 mm, 16 mm, on racks sterile packed, Sterile
Catalog # KIMA17062
Tubes in polystyrene with screw cap
Catalog # KIMA17062
Tubes in polystyrene with screw cap
Tubes in polystyrene with screw cap

19 ml, 150 mm, 16 mm, on racks sterile packed, Sterile

Price
463,00 €
Log in for availability
1 * 704 items
Product Details & Documents

Polystyrene, clear, with red screw cap.

  • Sterile, individually or in the rack with 108 tubes in sterile packed available
  • Non graduated
  • Good thermal and chemical resistance

Universal tubes with round bottom for a wide range of applications.

Specifications
  • Ext.Ø:
    16 mm
  • Packed:
    on racks sterile packed
  • Type:
    Sterile
  • Capacity:
    19 ml
  • Length:
    150 mm