VWR® Mortars with Pestle, Low Form
50 ml, 41 mm, 80 mm, 100 mm
Supplier: VWR Collection
Jump to:
Product Details & Documents
Agate.
- High quality with flawless grinding surface
Documents
Specifications
- Ø:100 mm
- Ø int.:80 mm
- Capacity:50 ml
- Height:41 mm
- Seq:09



