Order Entry
Export
Orders LinkContactUsLinkComponent
VWR® Mortars with Pestle, Low Form

VWR® Mortars with Pestle, Low Form

24 ml, 35 mm, 60 mm, 75 mm
Catalog # 410-1009
Supplier:   VWR Collection
VWR® Mortars with Pestle, Low Form
Catalog # 410-1009
Supplier:  VWR Collection
VWR® Mortars with Pestle, Low Form
VWR® Mortars with Pestle, Low Form

24 ml, 35 mm, 60 mm, 75 mm

Price
195,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Agate.

  • High quality with flawless grinding surface
Specifications
  • Ø:
    75 mm
  • Ø int.:
    60 mm
  • Capacity:
    24 ml
  • Height:
    35 mm
  • Seq:
    06