Order Entry
Export
Orders LinkContactUsLinkComponent
Storage Boxes with Lid

Storage Boxes with Lid

2,75 l, Natural, 230×150×105 mm, PP
Catalog # SEMA7254
Supplier:   SEMADENI
Storage Boxes with Lid
Catalog # SEMA7254
Supplier:  SEMADENI
Storage Boxes with Lid
Storage Boxes with Lid

2,75 l, Natural, 230×150×105 mm, PP

Price
10,50 €
Log in for availability
1 * 1 items
Product Details & Documents

These fresh storage boxes made of polypropylene (PP) are dimensionally stable.

  • With hermetically closing blue snap-lid made of soft polythene (PE-LD)
  • Can be used for temperatures from −40 to +85 °C
  • Dishwasher and microwave resistant
  • Approved for food contact
Specifications
  • Capacity:
    2,75 l
  • Colour:
    Natural
  • Material:
    PP
  • Seq:
    04
  • W×D×H:
    230×150×105 mm