J.T.Baker® BAKER-flex®, TLC Sheets, Precoated
Aluminium oxide (Alox), 200×200 mm, 200 µm, Gypsum, high content
Supplier: Avantor
Jump to:
Product Details & Documents
Baker-flex® pre-coated flexible polyester sheets have a hard, abrasion resistant coating and solvent resistant substrate for rapid, clean separations. The sheets can be written on and cut to size.
Specifications
- Coating material:Aluminium oxide (Alox)
- Layer thickness:200 µm
- Plate size:200×200 mm
- Seq:06
- Fluorescent indicator:F254
- Binder:Gypsum, high content



