Order Entry
Export
Orders LinkContactUsLinkComponent
Erlenmeyer flasks, with Quickfit® ground joint

Erlenmeyer flasks, with Quickfit® ground joint

250 ml, 128 mm, 85 mm, 29/32 NS
Catalog # BIBB1132/15
Supplier:   SciLabware
Erlenmeyer flasks, with Quickfit® ground joint
Catalog # BIBB1132/15
Supplier:  SciLabware
Erlenmeyer flasks, with Quickfit® ground joint
Erlenmeyer flasks, with Quickfit® ground joint

250 ml, 128 mm, 85 mm, 29/32 NS

Price
166,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Erlenmeyer flasks, made of Pyrex® borosilicate glass, with standard ground joint.

  • Resistance to thermal shock and chemical corrosion
  • White enamel graduations and marking spot
  • Erlenmeyer flasks with high quality Quickfit® ground glass socket
Specifications
  • Ext.Ø:
    85 mm
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Height:
    128 mm
  • Seq:
    04